- This 3" stationary dispenser for tape has a simple industrial design with a steel frame
- Easily table-top mountable
- Features a safe razor cutting enclosure
Encore Packaging Poly Tubing Tape Sealer For 3/8"W Tape
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Tape Width | 3/8 in |
| Max Tape Width | 3/8 in |
Product Details
| Type | Bag Taper |
| Color | Blue |
| Style | Bag Taper |
| Material | Steel |
| Package Quantity | 1 |
| Description | Poly Tubing Tape Sealer |
| Frame Material | Steel |
| Manufacturers Part Number | EP-750 |
| Cutter | Manual |
| Load Type | Side |
| Brand | Encore Packaging |