Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M-Matic

Model # :WBB3162885

MPN #: 7100301851

3M-Matic 8000r Random Case Sealer with AccuGlide V Taping Head, Side Belt Drive, 2"W Tape

Product Description
3M-Matic™ Case Sealer 8000r With 3M™ AccuGlide™ V Taping Head is a random size case sealer that automatically adjusts for case height and width.

Features:
  • We designed this case sealing unit to process up to 15 cases per minute using 2" (48mm) tape
  • This box sealing equipment keeps cases aligned during tape application and offers low impact sealing to protect cases from damage
  • Side belt drive allows for positive box conveying

Optional accessories are sold separately that include casters (model# B0593667), conveyors (model# B1754188). Replacement lower tape heads (model# B1754186 or B1754185) and replacement upper tape heads also available for purchase (model# B1754187).

PRICE
$23,849.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length8 ft
Max Box Height19-1/2 in
Max Box Width19-1/2 in
Min Box Length8 in
Tape Width2 in
Max Box Weight85 lbs
Min Box Width4-1/4 in
Min Box Height4-3/4 in

Product Details

TypeSide Belt Drive Case Sealer
Operating Speed15 Cases/Minute
ColorGray
Amperage4.35 A
Series8000r
Hertz60 Hz
Wattage522 W
Voltage120 V
DescriptionRandom Case Sealer
Manufacturers Part Number7100301851
Brand3M-Matic