Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M-Matic

Model # :WB422870

MPN #: 7100031940

3M-Matic™ 7000r Pro Random Case Sealer, Top & Bottom Belt Drive, 2" AccuGlide™ 3 Tape Head

Product Description
The random case sealer automatically adjusts for case height and width and is capable of sealing 19 boxes/min, using tape widths from 1-1/2 to 2" wide. Seals case lengths of 6" and up, widths of 6-1/2 to 26" and heights 4-3/4 to 36". It includes both upper and lower tape heads.

Features:
  • Features photo non-contact box detection for centering and electro-mechanical height adjustment
  • Randomly adjusts to handle multiple box sizes
  • Top and bottom belt drive for positive box conveying
  • Rugged construction with 16 ga welded steel frame and powder coat paint finish
Optional accessories are sold separately that include casters (model# B0593667), infeed/exit conveyors (model# B1754185 or B1754186), replacement lower tape head (model# B1754188). replacement upper tape heads (model# B1754187).

PRICE
$14,575.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Box LengthUnlimited
Machine Length46-1/4 in
Machine Height104 in
Cord Length8 ft
Max Box Height36 in
Max Box Width26 in
Min Box Length6 in
Tape Width2 in
Machine Width37-3/4 in
Min Box Width6-1/2 in
Min Box Height4-3/4 in

Product Details

Box Belt Speed100 ft. Per Minute
TypeTop & Bottom Belt Drive
Operating Speed24 Boxes/Minute
ColorGray
Amperage3.8 A
Series7000r
Hertz60 Hz
Wattage440 W
Voltage115 V
Description3M-Matic™ Random Case Sealer
Manufacturers Part Number7100031940
Brand3M-Matic