Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amax Lighting

Model # :WBB2679363

MPN #: LED-SG24

Amax Lighting LED Garage Light Fixture, 24" x 9", 80W, 120V-277V, Black

Product Description

The portable light is a versatile modern decorating choice. It provides a 120V-277V AC source. Contemporary design for ceiling or wall application. Linkable up to three fixtures. Radar sensor turns off the light after 30 minutes of no detection and back on as the user re-enters the workplace from 8 yards away. The invisible radar sensor keeps elegant face look.

PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24.5 in
Width9.6 in
Height3 in
Number of LED Bulbs1 lbs

Product Details

Average Life50000 hr
Color Temperature4000 K
ColorBlack
CRI90+
Wattage80 W
Voltage120 V
MaterialAluminum, Polycarbonate
Package Quantity1
Manufacturers Part NumberLED-SG24
Lumens4880
ShapeRectangle
BrandAmax Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL