- Electric conductivity (ESD)
- Track mount with a 1-5/16" drop stopper
- Works with all Steel Roller Track Narrow
- A Flexpipe product
80/20® 10 & 25 Series Track Mount Drop Stop
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.05
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 1-13/16 in |
| Height | 2-7/8 in |
Product Details
| Type | Track Mount Drop Stop |
| Material | Steel |
| Series | 10, 25 |
| Manufacturers Part Number | R40-DS |
| Brand | 80/20 Inc |