80/20® 10 Series 1" Horizontal Quick Clamp, Black
Write a Review
|
Questions & Answers (0)
Product Description
The horizontal stanchion quick clamp is commonly used with the aluminum tube profile to create an additional axis. The tube extends parallel from both sides of the mounted base. The clamp includes a black nylon ratcheting handle that enables easy positioning and repositioning.
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Height | 2-1/8 in |
Product Details
| Type | Horizontal Stanchion Quick Clamp |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 5360-BLACK |
| Brand | 80/20 Inc |