80/20® 30 Series Central Connector: Vertical Orientation
Write a Review
|
Questions & Answers (0)
Product Description
The central connector is an assembly comprised of a cam, conical set screw, and T-stud. It is a strong internal fastening method, offering a long-lasting connection. The central connector can be used when profile ends are captivated and it provides infinite positioning along the mating profile's T-slot, allowing a large degree of adjustability. The central connector is a 90 degree, hidden, aesthetic connection. This connection requires a central connector profile milling machining service. The 30 series central connector has an o-ring that bites into the profile center hole to retain the connector.
PRICE
$7.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 |
| Height | 20 in |
Product Details
| Type | Central Connector |
| Finish Type | Matte |
| Material | Steel |
| Series | 30 |
| Manufacturers Part Number | 13194 |
| Brand | 80/20 Inc |