80/20® 15 Series 3" x 6" Twelve T-Slotted Extrusion Profile, 120"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
3060 is a 3"W x 6"H fractional 15 series rectangular T-slot profile with twelve open T-slots, two on each 3"W face and four on each 6"H face. The profile has align-a-grooves to assist in alignment when connecting profiles. The 3060 profile is the largest fractional profile offered by 80/20®, is compatible with 15 series fasteners, and has center cavities that can be pressurized up to 150 psi. The twelve open T-slots, strength, and ability to pressurize this profile make it a great choice for automation applications, machine frames and workstations.
PRICE
$749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 3 in |
| Height | 6 in |
| Weight | 0.6 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 15 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Twelve T-Slotted Extrusion Profile |
| Manufacturers Part Number | 3060-120 |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |