Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244363

MPN #: 3528

80/20® 15 Series Button Head Socket Cap Screw and Drop In T-Nut, 5/16-18 X 3/4"

Product Description
3528 is comprised of:
  • 5/16-18 x .750" Button Head Socket Cap Screw (BHSCS)
  • 5/16-18 Roll-In T-Nut with Flex Handle


PRICE
$3.57

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/16

Product Details

Series15
Manufacturers Part Number3528
TypeButton Head Socket Cap Screw
Brand80/20 Inc