Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244387

MPN #: 2126

80/20® 15 Series Velcro® Latch, Anodize Finish,

Product Description
The Velcro® latch consists of Velcro® material bonded to a clear anodized aluminum body. It includes a fastener hook pad key that twists into a T-slot profile, perfect for instances where profiles are captivated. It is recommended for displays, enclosures, and light-duty doors where easy access is required. All of the mounting hardware is included.

PRICE
$14.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series15
Manufacturers Part Number2126
TypeLatch
Finish TypeAnodize
Brand80/20 Inc