Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB184102

MPN #: BS-36

Extruded Fender Bumper, Rectangular, 36Wx5-1/8H, Black

Product Description
Bumper Stops are excellent for protecting vehicles when parking places are located next to building walls. Made of strong, durable, high impact resistant solid rubber. Easy installation either horizontally or vertically. Accepts a 3/8" flat head anchor bolt. Order installation hardware separately. 5-1/2"W x 36"H x 1-1/4"H overall.

PRICE
$50.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
50.95
Buy 5 units - 10 units
45.95Save $5.00 (10%)
Buy 11+ units
44.95Save $6.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth36 in
Height5-1/8 in
Weight11 lbs
Projection1-3/8
Face Width36 in
Mounting Hole Diameter3/8 in

Product Details

Assembly RequiredNo
TypeExtruded Fender Bumper
ColorBlack
Number of Mounting Holes2
ConfigurationStandard
MaterialRubber
Package Quantity1
Manufacturers Part NumberBS-36
Mounting StyleBolt On
ShapeRectangular
BrandVestil

Warranty

Warranty90 Days