80/20® 25 Series Single-Keyed Standard Linear Bearing Pad, 3.683M Bar, Black
Write a Review
|
Questions & Answers (0)
Product Description
The single-keyed standard bearing pad profile can be cut to your desired length. It has a key on one side of the pad and is commonly used to create custom bearings for linear motion applications. It is made of easily machined, self-lubricating UHMW, has a low coefficient of friction. This pad is available in black or natural.
PRICE
$155.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 13/16 in |
| Height | 1/4 in |
Product Details
| Type | Bearing Pad Profile |
| Finish Type | Smooth |
| Material | UHMW PE |
| Series | 25 |
| Manufacturers Part Number | 25-6701-3.683M |
| Brand | 80/20 Inc |