80/20® 5" Heavy Duty Rigid Caster
Write a Review
|
Questions & Answers (0)
Product Description
The heavy-duty flange mount rigid caster is a foot that adds mobility to an application and commonly mounts to the T-slot profile end or side using a base plate. The design allows for easy access to lubrication fittings. It is a heavy-duty and oil resistant option with a higher ground clearance. It's ideal for use in industrial settings such as large workstations and material handling solutions.
PRICE
$80.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 4 in |
| Height | 6-1/2 in |
Product Details
| Type | Rigid Caster |
| Finish Type | Zinc |
| Material | Steel/Hard Rubber |
| Series | Fractional, Metric |
| Manufacturers Part Number | 2709 |
| Brand | 80/20 Inc |