The H-6ANP is a chrome plated single joint with antistatic properties (ESD) used to assemble the HJ-6ANP joint set. This part is used to create joint sets with a high rotational capacity. The HJ-6ANP allows the largest corner radius of any Flexpipe joint sets.
Technical Informations: This connector is designed with 2 striations for a better on the plastic coating of the 28 mm pipes.
The H-6ANP Flexpipe joint is compatible with many other pipe and connector systems.
80/20® Extended Swivel Joint - ESD, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.56
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/8 |
Product Details
| Manufacturers Part Number | H-6ANP |
| Type | Extended Pivot Joint |
| Material | Steel |
| Brand | 80/20 Inc |