Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247459

MPN #: 3632

80/20® Button Head Socket Cap Screw with Washer and Economy T-Nut, Stainless Steel,5/16-18 X 1"

Product Description
3632 is comprised of:
  • 5/16-18 x 1.000" Button Head Socket Cap Screw (BHSCS)
  • 5/16-18 Slide-in Economy T-Nut - Offset Thread
  • .345" ID Washer


PRICE
$2.16

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/16

Product Details

Manufacturers Part Number3632
TypeButton Head Socket Cap Screw with Washer
Brand80/20 Inc