Keysco Hinge Aligner, Steel, 3-1/2"W x 3-1/2"D x 27"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Door Hinge Aligner can be used on all vehicles The new improved design features a heavy duty round bar and solid steel pivot pin. The round bar swivels for perfect alignment and adjusts up or down on both conventional and welded hinges.
PRICE
$225.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 27 in |
| Weight | 24.4 lbs |
Product Details
| Assembly Required | No |
| Type | Hinge Aligner |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77554 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |