80/20® Flex pipe Round Joint Set, Steel, Chrome Plating
Write a Review
|
Questions & Answers (0)
Product Description
The HJ-90NP is a metal anti-static joint used to connect two perpendicular pipes and create a 90-degree rounded corner. This connector is almost always used to build all sorts of ergonomic handles. You could easily create handles with other connectors from the Flexpipe system. This one, however, is designed specifically to do so. Its shape gives your handles a natural curve and a comfortable feeling.
The use of HJ-90NP is so unique that when using it, users will automatically recognize that this part of the structure is a handle and that he or she should pull or push it. When combined with the rotating capacity of our hinge joints, this connector can create a rotating handle to facilitate the turning motion of a Flexpipe structure. The HJ-90NP is equipped with eight striations for grip and four screw holes for when you need to build a handle that can pull large and heavy carts.
To create an HJ-90NP, you need to combine two H-90NP with two M6-25BWZ bolts and two M6-NWZ nuts.
The use of HJ-90NP is so unique that when using it, users will automatically recognize that this part of the structure is a handle and that he or she should pull or push it. When combined with the rotating capacity of our hinge joints, this connector can create a rotating handle to facilitate the turning motion of a Flexpipe structure. The HJ-90NP is equipped with eight striations for grip and four screw holes for when you need to build a handle that can pull large and heavy carts.
To create an HJ-90NP, you need to combine two H-90NP with two M6-25BWZ bolts and two M6-NWZ nuts.
PRICE
$4.57
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 |
| Width | 1-5/16 in |
| Height | 1-5/16 in |
Product Details
| Type | Round Joint Set |
| Finish Type | Chrome Plating |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | HJ-90NP |
| Brand | 80/20 Inc |