80/20® Flat Joint Set, Black
Write a Review
|
Questions & Answers (0)
Product Description
The HJ-20 is a black metal joint set that allows you to connect two 28 mm pipes in a T-shape or to create a corner. You can rotate this connector up to 360-degree before fixing it to make 45- or 90-degree support for surfaces or just for supporting your products.
This connector was designed for a quick and easy installation. This piece can only be used with the FP-96-BK. To assemble an HJ-20 you need to put one H-1 and one H-20 together with an M6-25B bolt and an M6-N nut. Take note that the HJ-20 is the strongest and the simplest connector to use with the flat pipe,
This connector was designed for a quick and easy installation. This piece can only be used with the FP-96-BK. To assemble an HJ-20 you need to put one H-1 and one H-20 together with an M6-25B bolt and an M6-N nut. Take note that the HJ-20 is the strongest and the simplest connector to use with the flat pipe,
PRICE
$2.89
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
Product Details
| Manufacturers Part Number | HJ-20 |
| Type | Flat Pipe Joint Set |
| Finish Type | Cathodic Electrodeposition |
| Brand | 80/20 Inc |