- Compatible with 28mm pipes
- Hardware included
- Assembly required
- Used to create handle
80/20® Flex pipe Round Angle Joint Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 |
| Width | 1-5/16 in |
| Height | 1-5/16 in |
Product Details
| Type | Round Angle Joint Set |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | HJ-90 |
| Brand | 80/20 Inc |