80/20® Flex pipe Standard Tee Joint, Box of 225
Write a Review
|
Questions & Answers (0)
Product Description
H-1 is one of the 4 main fittings used in most of the Flexpipe builds.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 11/16 in |
| Height | 11/16 in |
Product Details
| Type | Standard Tee Box |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Manufacturers Part Number | H-1-BOX |
| Brand | 80/20 Inc |