80/20® Flex pipe Cross Junction Joint, Steel, Nickel
Write a Review
|
Questions & Answers (0)
Product Description
The H-4NP is a anti-static metal single joint needed to create joint sets known as HJ-3NP and HJ-4NP. This joint is mostly used to create joints that work best in the center of structures. Since this metal piece is part of the HJ-3NP, which is a critical connector. This part will not be used as much as the three first Hs.
The H-4NP was built with six internal striations for optimal grip on the pipe's outer coating. This connector was also pre-drilled with three holes for the reinforcement of heavy-duty structures.
The Flexpipe H-4NP is compatible with the H-4NP equivalent of most connector.
The H-4NP was built with six internal striations for optimal grip on the pipe's outer coating. This connector was also pre-drilled with three holes for the reinforcement of heavy-duty structures.
The Flexpipe H-4NP is compatible with the H-4NP equivalent of most connector.
PRICE
$1.65
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 |
Product Details
| Manufacturers Part Number | H-4NP |
| Type | Cross Junction Joint |
| Finish Type | Chrome Plating |
| Material | Steel |
| Brand | 80/20 Inc |