80/20® Parallel Joint Set Steel, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The HJ-13NP is a chrome-plated joint set with antistatic properties (ESD) generally used to reinforce the structure's capacity.
To assemble an HJ-13NP you need to put two H-13NP together with an M6-25BWZ bolt and an M6-NWZ nut.
Assembly tip: This joint set is frequently used for the assembly of workstation, rack or cart requiring a high load capacity.
To make an HJ-13NP, you need to assemble two H-13NP with one M6-25BWZ bolt and one M6-NWZ nut.
To assemble an HJ-13NP you need to put two H-13NP together with an M6-25BWZ bolt and an M6-NWZ nut.
Assembly tip: This joint set is frequently used for the assembly of workstation, rack or cart requiring a high load capacity.
To make an HJ-13NP, you need to assemble two H-13NP with one M6-25BWZ bolt and one M6-NWZ nut.
PRICE
$3.05
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 |
| Width | 1-5/16 in |
| Height | 1-5/16 in |
Product Details
| Type | Parallel Joint Set |
| Finish Type | Chrome |
| Material | Steel |
| Manufacturers Part Number | HJ-13NP |
| Brand | 80/20 Inc |