Stryker LUCAS® 3 Rubber Bumpers, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 3 Rubber Bumpers are designed to protect the LUCAS® device housing during handling, storage, and transport. The bumpers help absorb impacts and reduce wear to the device.
This package includes one pair of rubber bumpers.
Designed for use with the LUCAS® 3 Chest Compression System.
This package includes one pair of rubber bumpers.
Designed for use with the LUCAS® 3 Chest Compression System.
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 10 in |
| Height | 5 in |
| Weight | 3 lbs |
Product Details
| Type | Rubber Bumpers |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11576-000091 |
| Brand | Stryker |