Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247302

MPN #: HJ-24

80/20® Cross Hinge Joint Set Steel Black

Product Description
The HJ-24 is a metal connector set that creates a three-pipe intersection on two axes. This connector is the best option when you need to create separations without damaging the structural rigidity of some pipes. The hinge bracket AP-HINGE allows the connector to be swivel.

To create an HJ-24, you need to regroup two H-24 together with two M6-25B bolts and two M6-N nuts using one AP-HINGE. The HJ-24 will be used mainly in the center of exterior sides. This connector will give you the option of making a pipe grid with fewer tubes than would be required with a wire mesh, which is made with HJ-7 connectors. This HJ-24 will also be ideal when you need to create an intersection between two perpendicular pipes, but you don't want to weaken the strength of a long tube or a series of long tubes. The joint also allows you to secure a stamp wheel easily at the bottom center of the structure.

This connector is one of the easiest to connect along with the HJ-1. The HJ-24 is equipped with twelve striations for grip and six reinforcement holes for the construction of heavy-duty and structures and protection against frequent vibration. The HJ-24 is compatible with most 28mm pipe systems and equivalent joints.

PRICE
$4.03

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2

Product Details

Manufacturers Part NumberHJ-24
TypeCross Hinge Joint Set
Finish TypeCathodic Electrodeposition
MaterialSteel
Brand80/20 Inc