80/20® 10 & 25 Series 2 Hole - Pivot Joint
Write a Review
|
Questions & Answers (0)
Product Description
The 2 hole - pivot joint is an external fastening method that is lightweight yet sturdy. This connector can either mount to the end of a profile, which would require an end tap, or the slot tabs can be removed for mounting directly to the T-slot without any required machining services. The screws on the arms can be adjusted for movement or fixed in one position. The suggested hardware for the 2 hole - pivot joint can be found on the "Suggested Hardware" tab.
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
Product Details
| Type | Pivot Joint |
| Finish Type | Powder Coat |
| Material | Zinc |
| Series | 10, 25 |
| Manufacturers Part Number | 14011 |
| Brand | 80/20 Inc |