80/20® Pivot Point Joint Steel Nickel, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The H-5NP is a anti-static metal single joint used to assemble the HJ-6NP Flexpipe joint set. This connector can also be grouped with another H-5NP to connect a pipe and a surface. The main difference between using this technique and using the HJ-15NP connector is that the surface will be aligned with the pipe center and not the tube's edge when using the HJ-15NP.
The H-5NP was designed with two internal striations for greater grip on the pipe's outer coating. Be sure to reinforce the H-5NP if you are using them to support a surface. This can be done easily with two F-A858 screws.
The H-5NP was designed with two internal striations for greater grip on the pipe's outer coating. Be sure to reinforce the H-5NP if you are using them to support a surface. This can be done easily with two F-A858 screws.
PRICE
$1.03
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-11/16 |
Product Details
| Manufacturers Part Number | H-5NP |
| Type | Pivot Point Joint |
| Finish Type | Chrome |
| Material | Steel |
| Brand | 80/20 Inc |