80/20® Start Double Joint Set
Write a Review
|
Questions & Answers (0)
Product Description
Great solution for Parallel and Double Piping!
Generally used to reinforce the load bearing capacity of structures, the HJ-21 can also be used as a thrust bearing on a flow rack or rack
Just like the popular HJ-13 format, our Double Tee Join Set HJ-21 takes it to the next level. Instead of using two HJ-1s for your parallel or double piping needs, the HJ-21 offers a stronger, faster and less expensive assembly process.
Generally used to reinforce the load bearing capacity of structures, the HJ-21 can also be used as a thrust bearing on a flow rack or rack
Just like the popular HJ-13 format, our Double Tee Join Set HJ-21 takes it to the next level. Instead of using two HJ-1s for your parallel or double piping needs, the HJ-21 offers a stronger, faster and less expensive assembly process.
PRICE
$4.62
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
Product Details
| Manufacturers Part Number | HJ-21 |
| Type | Tee Joint Set |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Brand | 80/20 Inc |