- Compatible with 28mm pipes
- Hardware included
- Assembly required
- A Flexpipe product
80/20® Pipe Series Corner Joint Set, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2-9/16 |
Product Details
| Type | Corner Joint Set |
| Finish Type | Black |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | HJ-2 |
| Brand | 80/20 Inc |
Related Products
The HJ-20 is a black metal joint set that allows you to connect two 28 mm pipes in a T-shape or to create a corner. You can rotate this connector up to 360-degree before fixing it to make 45- or 90-degree support for surfaces or just for supporting your products. This connector was designed for a quick and easy installation. This piece can only be used with the FP-96-BK. To assemble an HJ-20 you need to put one H-1 and one H-20 together with an M6-25B bolt and an M6-N nut. Take note that the HJ-20 is the strongest and the simplest connector to use with the flat pipe,
The HJ-2NP is a chrome-plated joint set with antistatic properties (ESD) that allows creating a three-pipe intersection or a corner. This joint set will probably be used for most of your structure's external corners and structural separations on two perpendicular sides. Other applications of the HJ-2NP include the creation of more complex and ergonomic handles, the creation of V-shape racking support or a V-shape roof. It is often associated with the AI-CORNER accessory when positioning a surface on external sides. The HJ-2NP is compatible with most 28mm pipe and joint systems. This will ...
Great solution for Parallel and Double Piping! Generally used to reinforce the load bearing capacity of structures, the HJ-21 can also be used as a thrust bearing on a flow rack or rack Just like the popular HJ-13 format, our Double Tee Join Set HJ-21 takes it to the next level. Instead of using two HJ-1s for your parallel or double piping needs, the HJ-21 offers a stronger, faster and less expensive assembly process.
The HJ-24 is a metal connector set that creates a three-pipe intersection on two axes. This connector is the best option when you need to create separations without damaging the structural rigidity of some pipes. The hinge bracket AP-HINGE allows the connector to be swivel. To create an HJ-24, you need to regroup two H-24 together with two M6-25B bolts and two M6-N nuts using one AP-HINGE. The HJ-24 will be used mainly in the center of exterior sides. This connector will give you the option of making a pipe grid with fewer tubes than would be required with a wire mesh, which is made with ...
The HJ-17NP is an angled metal anti-static connector used to reinforce two perpendicular pipes. Unlike the HJ-6NP, HJ-6A, and HJ-14, this joint has a permanent 45-degree angle. This characteristic makes it particularly useful for individual reinforcement situations. If you have two perpendicular pipes and need to strengthen them, this joint is the best solution if you can afford to connect those pipes with a 45-degree pipe, which is not always the case. Unlike the other angle connectors, this metal joint is only composed of two parts instead of four or six, which also makes it twice as ...