- Compatible with 28mm pipes
- Hardware included
- This joint set allows each side tube to rotate up to 175 degrees
- A Flexpipe product
80/20® Pipe Series Double Pivot Joint Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 |
Product Details
| Type | Pivot Joint Set |
| Finish Type | Black |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | HJ-14 |
| Brand | 80/20 Inc |