80/20® Quick Frame Series 6 Way Junction Connector, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 6 way - junction connector is made of nylon and is used with a Quick Frame profile which has built-in ridges that bite into the fastener to create tension without the use of additional hardware. It provides flush connections of up to six Quick Frame profiles, forming 90 degree or 180 degree connections. The 6 way - junction connector is commonly used when transitioning between standard and flanged profiles and uses only a soft-faced mallet to form light-duty yet sturdy builds. It requires no additional hardware and no machining services.
PRICE
$7.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 1 in |
| Height | 3-1/4 in |
| Dimension A | 1 |
| Dimension B | 1 |
Product Details
| Type | Junction Connector |
| Material | Nylon |
| Series | Quick Frame |
| Manufacturers Part Number | 9190 |
| Brand | 80/20 Inc |