80/20® Quick Frame Series 3 Way Hexagon Segment Connector
Write a Review
|
Questions & Answers (0)
Product Description
The 3 way - hexagon segment connector is made of nylon and is used with a Quick Frame profile which has built-in ridges that bite into the fastener to create tension without the use of additional hardware. It creates a unique corner connection perfect in guarding and display applications and can be used with other connectors to create an enclosure. The 3 way - hexagon segment connector provides flush connections of up to three Quick Frame profiles using only a soft-faced mallet to form light-duty yet sturdy builds. It requires no additional hardware and no machining services.
PRICE
$11.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 |
| Dimension A | 2-3/8 |
| Dimension B | 1-1/8 |
Product Details
| Type | Hexagon Segment Connector |
| Material | Nylon |
| Series | Quick Frame |
| Manufacturers Part Number | 9273 |
| Brand | 80/20 Inc |