Goodwrappers® Banding Stretch Wrap, Cast, 90 Gauge, 3"Wx1000'L, Clear - Pkg Qty 4
|
Questions & Answers (0)
Product Description
These stretch wraps have one hand dispenser with an ergonomic 3 piece core design and hand brake. The hand brake protects the operator's hand from friction heat. The ergonomic 3 piece design under the hand brake reduces wrist fatigue, which can cause carpal tunnel syndrome. These wraps are sold as 4 rolls per case.
PROMOTIONAL PRICE
$17.44 Sold in packages of 4 / $4.36 ea
was $29.20Save $11.76 (40%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 3 in |
| Gauge | 90 ga |
| Core Size | 1-3/4 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | Yes |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Band Film |
| Package Quantity | 4 |
| Manufacturers Part Number | PRD9034M |
| Brand | Goodwrappers |