Goodwrappers Stretch Wrap with Extended Core Handle, Cast, 80 Gauge, 20"W x 1000'L, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Ready to use out of the box, Goodwrappers® unique disposable handle with flexible hand brakes and extended cores gives you fingertip control, letting you wrap pallet loads faster and easier. Top-quality virgin linear low-density polyethylene cast stretch wrap film offers outstanding load protection and stretch. High clarity cast Stretch Wrap Film allows you to identify your products easily while smooth release allows you to wrap with ease. 80 gauge for standard weight shipments (recommended 3-4000 lb loads). Each roll has 1000' of film. Sold as 4 rolls per case.
PRICE
$97.00 Sold in packages of 4 / $24.25 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 20 in |
| Weight | 30 lbs |
| Gauge | 80 ga |
| Core Size | 1 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | Yes |
| Handle Type | Extended Core with Brakes |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Stretch Wrap with Extended Core Handle |
| Package Quantity | 4 |
| Manufacturers Part Number | PF201000 |
| Brand | Goodwrappers |