Banding Stretch Wrap, Cast, 120 Gauge, 3"Wx700'L, Clear - Pkg Qty 18
|
Questions & Answers (0)
Product Description
The banding stretch wraps surround small bundles or large pallet loads to unitize shipments. The self-adhesive cast wraps stick only to themselves without harming products or leaving sticky residues. The wraps are easy to dispense and don't require expensive machines to apply. These wraps come with a durable plastic dispenser that is easy to maneuver when hand wrapping. They are sold as 18 rolls per case.
PRICE
$99.00 Sold in packages of 18 / $5.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 700 ft |
| Width | 3 in |
| Gauge | 120 ga |
| Core Size | 3 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | Yes |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Banding Stretch Wrap |
| Package Quantity | 18 |
| Manufacturers Part Number | PVT3120GI |
| Brand | Goodwrappers |