Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
REED Instruments

Model # :WBB3161486

MPN #: TM-8811-KIT

REED Ultrasonic Thickness Gauge Kit with 5-Step Calibration Block, 0.004" Resolution

Product Description
The TM-8811-KIT includes an Ultrasonic Thickness Gauge (TM-8811) and 5-Step Calibration Block (R9060).

Features:
  • Measures the thickness of steel, cast iron, aluminum, acrylic resin, red copper, brass, zinc, quartz glass, polyethylene, PVC, grey cast iron, and nodular cast iron
  • Large, easy-to-read LCD display
  • Displays sound velocity at the touch of a button
  • Automatic material calibration
  • User selectable unit of measure (in/mm)
  • Low battery indicator
  • Accuracy: ±(0.5% + 0.1mm)
  • Probe Length: 3' (36")
  • Probe Diameter: 0.4" (10mm)
  • Power Supply: 4 AA Batteries
  • Operating Temperature: 32 to 122°F (0 to 50°C)
  • Probe Operating Temperature: 32 to 104°F (0 to 40°C)
  • Storage Temperature: -4 to 140°F (-20 to 60°C)
  • Operating Humidity Range: 20 to 80%
  • Includes ultrasonic couplant gel, probe, hard carrying case and batteries
  • Application: Monitoring and verifying pipes and pressure vessels, Industrial manufacturing


PRICE
$609.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width3-1/2 in
Height5-1/4 in
Weight1 lbs
Max Size7-7/8 in
Min Size1/16 in
Min Measurement1/16
Max Measurement7-7/8
Resolution/Graduation0.004
Range0.05-7.9

Product Details

Number of Pieces6
Accuracy0.00413 mil
Mechanical Or DigitalDigital
MaterialPlastic
Manufacturers Part NumberTM-8811-KIT
BrandREED Instruments
DigitalYes
TypeUltrasonic Thickness Gauge
Data OutputYes
Resolution0.004"/0.1mm
StyleUltrasonic
Package Quantity2
Resolution Or Graduation0.004 in

Warranty

Warranty1

Compliance & Certifications

CertificationsCE