Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126659

MPN #: 36-VB8

iGAGING 2 Pairs of V-Block SET

Product Description
iGAGING® Pair of 2 V-Blocks w/Clamps SET

Features:
  • Matched Pair
  • 2 each: 11/2" L x 11/2" W x 11/4" H (1" v-capacity)
  • 2 each: 2" L x 11/2" W x 11/2" H (11/2" v-capacity)
  • 4 clamps
  • Two 90° V's on each V-Block, clamps included
  • Made of chrome steel, hardened and ground to 0.0005"
  • Supplied in protective case


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Width2-1/2
Height10

Product Details

Manufacturers Part Number36-VB8
BrandiGAGING