Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3212161

MPN #: 7000048394

Scotch® 821 Label Protection Tape , 6"W x 72 Yds., 1.6 Mil, Pink - Pkg Qty 8

Product Description
Low-glare Label Protection Tape Scotch® Label Protection Tape 821 keeps address labels safe and secure. We designed this lightly tinted pink film tape to protect labels from abrasion and moisture yet allow bar codes to be easily scanned. Tape dispenses and hand tears for convenient use and can be written on with permanent markers, ball point pens and even pencils. The clear surface of label protection tape keeps vital information easily legible and professional in appearance. It further protects shipping and other info by adhering securely to a wide variety of surfaces.

Recommended Applications:
  • Label protection
  • Label attaching
  • Shipping
Adhere with Acrylic Scotch® Label Protection Tape 821 features an acrylic adhesive that adheres immediately on contact to a variety of substrates. Once bonded, this adhesive will provide high, secure adhesion for extended periods. This acrylic adhesive resists yellowing. Easy Identification with Exceptional Hold Scotch® Label Protection Tapes offer reliability and strength, sticking to the job until the package is delivered. We designed these tapes with the resilience to withstand the harsh environments and rough handling that packages encounter throughout the delivery process. Take advantage of the confidence that comes from a label protection tape engineered to help deliver your products safely and securely. Scotch® Label Protection Tape 821 is a pink, acetate tape commonly used for label protection. It features a low-glare, matte surface for easy barcode scanning. It has a write-on surface that works with markers, pens and pencils.

Features:
  • Pink, 2.5 mil (0.063 mm) acetate tape used for label protection
  • Low-glare, matte surface enables easy scanning of barcodes
  • Write-on surface accepts permanent markers, ballpoint pens, even pencils
  • Protects labels from damage caused by abrasion and moisture
  • Dispenses and hand tears easily for convenient use


PRICE
$639.60  Sold in packages of 8 / $79.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width6 in
Thickness1.6 mil
Core Size3 in

Product Details

TypeLabel Protection Tape
MaterialAcetate
Package Quantity8
DescriptionLabel Protection Tape
ColorPink
Manufacturers Part Number7000048394
Percent Elongation15
BrandScotch