Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point
|
Questions & Answers (0)
Product Description
Stanley® 85-388, 1/4" Drive 21 Piece Fractional Socket Set, 6 Point
Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome or black chrome. Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism. Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button. Sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% moretorque to tighten fasteners easily and simplify the turning of rounded corners. Max-Drive™ helps reduce fastener wear by minimizing contact on the outer 5% of the fastener, helping to increase life expectancy. Max-Drive™ helps reduce slipping on frozen or rusted fasteners. All Stanley® ratchets, sockets and wrenches are manufactured globally to Stanley specifications, meeting and often exceeding ANSI specifications. Includes:6 Point Standard: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inch. 6 Point Deep: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inch. Accessories: 3, 6" Drive Extension Bars, Pear Head Ratchet, Spinner Handle, Universal Joint. Blow-Molded Case.
PRICE
$43.44
1
1
Available on or around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Socket Depth Style | Standard & Deep |
| Size | Various (Set) in |
| Opening Size | Various (Set) in |
| Set Size Range | 3/16"-1/2" |
| Drive Size | 1/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 21 |
| Color | Silver |
| Ratchet Head Style | Pear |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Ratcheting | Yes |
| Manufacturers Part Number | 85-388 |
| Brand | Stanley |