Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346530

MPN #: 7100157153

3M™ DBI-SALA® 8510816 Weld-On Mounting Plate Anchor, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 8510816 Weld-On Mounting Plate Anchor, 310 Cap Lbs8510816

The confined space portable fall arrest post provides protection and complete mobility for three workers on top of transformers or other types of vertical platforms with potential fall hazards. It's compact and lightweight design of only 38 lbs. (17.2 kg) makes the post very easy to transport and put in place. The system features a telescopic design and 3 swiveling anchor points providing up to 3 workers with 360 degrees of protection and mobility. Portable and fixed bases provide complete jobsite versatility. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
  • Uni-anchor for portable fall arrest post
  • Welds to steel floors
  • High strength bare steel construction
  • Built-in holes for fall arrest post attachment
  • Permanent installation with standard tools
  • Also available with anchor point for secondary system
PRICE
$249.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeOne Size

Product Details

StyleDavit Base
TypeDavit Base
MaterialBare Steel
Package Quantity1
DescriptionWeld-On Mounting Plate Anchor
ColorSilver
Manufacturers Part Number7100157153
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502