Attaches to the victims wrists and to the mechanical device to provide extraction. Simple choker style design is extremely fast, simple and safe when every second counts. Keeps the victim completely upright to minimize overall width needed for extraction point opening. Provides a safe and compatible tie-off point for your winch or self retracting lifeline. Rugged construction endures rough use, standing up to long periods of outdoor elements including sun exposure without tearing or fraying for added longevity. Extremely easy to transport, set-up and dismantle for added worker satisfaction and productivity.
3M DBI-SALA® 1001220 Rescue Wristlets, 18"L x 1"W, 310 Cap Lbs
Write a Review
|
Questions & Answers (0)
Product Description
Attaches to the victims wrists and to the mechanical device to provide extraction. Simple choker style design is extremely fast, simple and safe when every second counts. Keeps the victim completely upright to minimize overall width needed for extraction point opening. Provides a safe and compatible tie-off point for your winch or self retracting lifeline. Rugged construction endures rough use, standing up to long periods of outdoor elements including sun exposure without tearing or fraying for added longevity. Extremely easy to transport, set-up and dismantle for added worker satisfaction and productivity.
PRICE
$109.95
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Size | One Size |
Product Details
| Style | Retrieval Wristlets |
| Type | Retrieval Wristlets |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Rescue Wristlets |
| Color | Yellow |
| Manufacturers Part Number | 7012815085 |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | Capital Safety Gen. Mfg. Req. |