Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346089

MPN #: 7100231778

3M™ DBI-SALA® 5900552 Cable Chocker, Fixed, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 5900552 Cable Chocker, Fixed, 310 Cap Lbs5900552

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • 10 ft. (3.0m) pass-thru type tie-off adaptor
  • Durable 3/8" (9.5mm) 7x19 stainless steel cable construction
  • High strength steel O-ring hardware
  • Compact and lightweight design
PRICE
$289.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 ft
Width3/8 in
Weight Capacity310 lbs ANSI / 420 lbs OSHA
SizeOne Size
Tensile Strength5000

Product Details

TypeStrap & Cable Anchors
Anchor MaterialStainless Steel
ColorSilver
StyleO-Ring
Install TypeReusable
MaterialStainless Steel Wire
DescriptionCable Chocker
Package Quantity1
Manufacturers Part Number7100231778
Attachment TypeO-Ring
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI Z359.1