Clearance
x

Take 15% off your entire order!

Offer applied at checkout

859s Jamb Weatherstripping 48" Mil

859s Jamb Weatherstripping 48" Mil

Item #: WBB528693

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.94

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hager 726 Press-On Weatherstripping 726S024000000000

Hager 726 Press-On Weatherstripping 726S024000000000

726w Press-On Weatherstripping 240" White

726w Press-On Weatherstripping 240" White

Hager 891s Jamb Weatherstripping

Hager 891s Jamb Weatherstripping

Hager 726 Press-On Weatherstripping 726S021600000000

Hager 726 Press-On Weatherstripping 726S021600000000

729s Press-On Weatherstripping 204" Black

729s Press-On Weatherstripping 204" Black

896s Jamb Weatherstripping 48" Mil Vinyl

896s Jamb Weatherstripping 48" Mil Vinyl

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

859s Jamb Weatherstripping 48" Mil

Features

  • Fasteners: #6 x 5/8 Pan head sheet metal screws
  • Notes: MIL finish weatherstripping is supplied with zinc plated screws
  • Brass weatherstripping is supplied with brass screws Color anodized weatherstripping is supplied with screws plated to match Stainless steel weatherstripping is supplied with stainless steel screws
  • Finishes: MIL, DBA, GLD
  • Category: H, J
  • Notes: Magnetic

Product Details

  • Brand Hager Companies
  • Description Jamb Weatherstripping
  • Warranty One-
  • Units 1
  • Finish Mill Finish Aluminum
  • Manufacturers Part Number 859S004800000MIL

Weights & Dimensions

  • Length 48 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
859s Jamb Weatherstripping 48" Mil

859s Jamb Weatherstripping 48" Mil

Item #: WBB528693

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant