Stacking Chair - Vinyl - Black Seat with Chrome Frame - 8700 Series - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
8700 Series Cafetorium Stacking Chair with Ergonomic Back - Chrome Frame
The Series #8700 Cafetorium Chair offers a sleak design with clean lines, in a new futuristic look. Perfect for cafeteria, auditorium, conference and lecture hall seating, this exciting design will dress up your facility, and is robust enough to last and last. An upholstered, plus vinyl seat provides comfortable, extended period seating and is matched to a modern-styled polypropylene plastic back that provides ergonomic support. Extremely lightweight at just 10 lbs., its 16-gauge frame provides support where you need it. Floor detector glides are made of TPU for sensitive floors, and include built-in gangers for multiple chair setup.
The Series #8700 Cafetorium Chair offers a sleak design with clean lines, in a new futuristic look. Perfect for cafeteria, auditorium, conference and lecture hall seating, this exciting design will dress up your facility, and is robust enough to last and last. An upholstered, plus vinyl seat provides comfortable, extended period seating and is matched to a modern-styled polypropylene plastic back that provides ergonomic support. Extremely lightweight at just 10 lbs., its 16-gauge frame provides support where you need it. Floor detector glides are made of TPU for sensitive floors, and include built-in gangers for multiple chair setup.
PRICE
$439.80 Sold in packages of 4 / $109.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Depth | 19-1/4 in |
| Height | 30-3/4 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20 in |
| Seat Depth | 19-1/4 in |
| Seat Height | 17-1/4 in |
| Min Seat Height | 17-1/4 in |
| Max Seat Height | 17-1/4 in |
| Base | 4 Legged |
| Min Back Height | 13-1/2 in |
| Max Back Height | 13-1/2 in |
| Back Width | 20 in |
| Back Height | 13-1/2 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Chrome |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 8710-11-10 |
| Brand | National Public Seating |
| Type | Guest / Side Chair |
| Series | 8700 Series |
| Casters | No |
| Style | Guest/Side Chair |
| Seat Color Family | Black |
| Package Quantity | 4 |
| Description | Cafetorium Stacking Chair with Ergonomic Back |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |