- Tri-deck mower 114" cutting width hydraulic;
- adjustable pump, turf tires required!
- Mechanical tilt up
- Cut 10° below level and 15° above (when floated)
- Hydraulic transmission via direct drive
- Automatic shut off ot the side wings when raised more than 15" (400 mm)
METEC 114" Tri-Deck Mower For C70/S75, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36,499.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 114 in |
| Width | 114 in |
| Height | 20 in |
| Weight | 970 lbs |
Product Details
| Type | Tri-Deck Mower |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | MTD-114-02 |
| For Use With | C70, S75 |
| Brand | METEC |
Warranty
| Warranty | 1 yr |