Features:
- Clear, strong, moisture-resistant polypropylene film tape
- Edge tear and split-resistant
- Protects labels from abrasion, smudging and moisture
Weights & Dimensions
| Length | 110 yd |
| Width | 4 in |
| Thickness | 1.9 mil |
| Core Size | 3 in |
Product Details
| Type | Label Protection Tape |
| Package Quantity | 18 |
| Description | Label Protection Tape |
| Color | Clear |
| Series | 3565 |
| Manufacturers Part Number | T9943565 |
| Brand | Scotch |