Stanley 89-874 FatMax® Cable Cutter, 8"
|
Questions & Answers (0)
Product Description
Stanley® 89-874, FatMax® Cable Cutter, 8"
Curved jaw design cuts coaxial and other soft cables up to 1/2" in diameter. Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws. Drop-forged high-quality carbon steel provides a durable cutting edge. Meets ANSI specifications.
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-9/16 in |
| Size | 8 in |
Product Details
| Type | General Purpose |
| Handle Material | Steel w/ Rubber Grip |
| Material | Drop Forged Steel |
| Description | Cable Cutter |
| Manufacturers Part Number | 89-874 |
| Brand | Stanley |