Features:
- Add-On Faucet w/12 Swing Nozzle
- Ceramic Cartridges
Weights & Dimensions
| Height | 34-1/2 in |
| Inlet Connection | 1/2 in |
| Centers | 8 in |
| Hose Length | 20 in |
| Riser Height | 26 |
| Spout Reach | 12 in |
| Wall Bracket Size | 6 (2) in |
Product Details
| Color | Silver |
| Gallons per Minute | 1.42 gal/min |
| Mounting Location | Wall |
| Material | Brass |
| Connection Style | FNPT |
| Package Quantity | 1 |
| Manufacturers Part Number | B-2466 |
| Faucet Holes | 2 |
| Handle Style | Wrist Blade W/Lever & Spray |
| Brand | T&S Brass |
Compliance & Certifications
| ADA Compliant | No |