Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equip by T&S

Model # :WBB344697

MPN #: 5AFL12

Equip by T&S 5AFL12 12" Add-On Faucet for Pre-Rinse Unit

Product Description
Equip by T&S 5AFL12 12" Add-On Faucet for Pre-Rinse Unit

Features:
  • Equip 12" Add-On Faucet for Pre-Rinse Unit
  • Adds swinging nozzle to pre-rinse units
  • 12" (152 mm) nozzle
  • Includes 3" nipple for installation on existing base faucets


PRICE
$135.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9 in
Inlet Connection3/8 in
Spout Reach3-3/4 in
Spout Height12-1/8 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationDeck
MaterialChrome Plated Brass
Package Quantity1
Manufacturers Part Number5AFL12
Faucet Holes1
Handle StyleSingle Lever
BrandEquip by T&S

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
ADA CompliantYes