Qorpak® 8oz Amber Boston Round Bottle with 24-400 Green Thermoset F217 & PTFE Lined Cap, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Amber Glass Boston Round Bottles protect from UV rays & are ideal for general lab use, samples, or liquid storage. Pack of 24.
PRICE
$75.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/8 in |
| Width | 10-1/8 in |
| Height | 6-5/16 in |
| Weight | 10 |
| Size | 60 x 138mm |
Product Details
| Neck Finish | 24-400 |
| Color | Brown |
| Capacity | 240 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Boston Round Bottle |
| Manufacturers Part Number | GLC-01947 |
| Brand | Qorpak |