Martin Wheel 12 x 4 5 Hole Steel Wheel R-125
|
Questions & Answers (0)
Product Description
Durable white powder coat finish steel wheel.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Weight Capacity | 1220 lbs |
| Weight | 10 lbs |
| Wheel Diameter | 12 in |
| Pilot Hole Diameter | 2.81 in |
| Rim Size | 12 x 4 in |
| Bolt Circle | 5 x 4.5 in |
Product Details
| Wheel Material | Steel |
| Fits Tire Size | 480-12 |
| Material | Steel |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | R-125 |
| Brand | Martin Wheel |